Abbotsford
pyr9000133

KIDDE CANADA 900-0133 Hardwire Smoke & Carbon Monoxide Talking Alarm, White

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:900-0133

Description

Voice messages identify different dangers. Hush button quickly silences nuisance alarms. Test/Rest button tests circuitry and resets alarm. The Talking Combination Smoke & CO Alarms is a 2-In-1 Unit constructed to detect both smoke and carbon monoxide from any source of combustion in a residential environment. Equipped with Hush® and and Test/reset buttons, this alarm is designed to identify different dangers and also sensitive to fast flaming and other fires. Features: • Ionization Technology – Better at detecting fast flaming fires. • 120V AC Direct-Wire – Interconnects with up to 24 units, of which 18 can be initiating. • Test / Reset Button – Tests circuitry and resets alarm. • Hush® Button – Quickly silences nuisance alarms. • Talking Alarm – Voice messages with sounding alarm identify different dangers. • 2-in-1 unit – Advanced sensors for detecting both CO and smoke.

Specifications

Brand Name Kidde Sub Brand Nighthawk™
Item Name CO and Smoke Combination Alarm Type Talking
Voltage Rating 120 V Detection Method Ionization and Electrochemical
Mounting Type Wall/Surface Humidity Up to 85% Relative
Amperage Rating 0.06 A Operating Voltage 120 VAC
Frequency Rating 60 Hz Audible Alert Yes
Wiring Type Direct Wired Loudness 85 DB
Color White Dimensions 6 in dia x 1-1/2 in D
Operating Temperature 40 - 100 °F Environmental Conditions 0 to 85 PCT
Warranty 5 yr Limited Standards cUL Listed, CSA 6.19-01
UPC 047871001330

Packages

1 - UNIT - 1 6 - UNIT - (6) 756 - SKID - (756)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok