Abbotsford
pyr9000255

KIDDE CANADA 9000255 Kidde Silhouette™ CO Alarm with Lithium-Ion Rechargable Battery Backup, White

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:9000255

Description

Silhouette CO white alarm with 120 V AC (60 Hz, 60 mA max per alarm), Sealed Rechargeable, Lithium-ion Battery Back-up

Specifications

Brand Name Kidde Sub Brand Silhouette®
Item Name Carbon Monoxide Alarm Type Low-Profile, Test Button
Voltage Rating 120 V Sensor Type Electrochemical
Mounting Type Surface, Wall Amperage Rating 0.06 A
Operating Voltage 120 VAC Frequency Rating 60 Hz
Audible Alert Yes Interconnection Capability Up to 24 Kidde Devices or 18 Initiating Alarms
Display Digital LED Battery Type Lithium-Ion
Loudness 85 dB at 10 ft Color White
Dimensions 140 mm L x 135 mm W x 310 mm H Operating Temperature 40 - 100 DEG F
Environmental Conditions 10 to 95 PCT Includes Battery
Standards CSA 6.19-01 Certified Application Fits Most Standard 2-Gang, Metal Or Plastic Electrical Boxes
UPC 047871077014

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok