pyri12010scoca

KIDDE CANADA I12010SCOCA 120VAC Combination Smoke and Carbon Monoxide Alarm

In Stock
Price $74.54 / EA Eco fees: $1.20
Qty EA
Manufacturer:KIDDE
Manufacturer #:I12010SCOCA

Description

Smoke and carbon monoxide alarm with sealed 3 V lithium battery backup.

Specifications

Brand Name Kidde Item Name Smoke and Carbon Monoxide Alarm
Voltage Rating 120 VAC Sensor Type Ionisation
Mounting Type Surface Audible Alert Yes
Battery Type Lithium-Ion Color White
Operating Temperature 37.8 °C Includes Backup Battery

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok