Abbotsford
pyrp4010acledscoca

KIDDE CANADA 120V Integrated 3-in-1 LED Strobe and 10-year Talking Smoke & CO Alarm, White

Price $174.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010ACLEDSCOCA

Description

Integrated photoelectric smoke alarm, carbon monoxide alarm and LED strobe light. Low profile bright 177 candela strobe light powered by Cree LEDs. Synchronized flash rates. 120 V interconnectable with 10-year sealed lithium. Battery backup (on smoke alarm).

Specifications

Brand Name Kidde Item Name Strobe/Smoke/Carbon Monoxide Alarm
Type 3-in-1 Voltage Rating 120 V
Sensor Type Combination Audible Alert Yes
Battery Type Lithium-Ion Color White
Includes Backup Battery

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok