Abbotsford
pyrcf135w

KIDDE CANADA CF135W 120V Hardwire Heat Detector 135ºF Fixed Temperature

Price $30.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:CF135W

Description

Heat detector. Test Button, tests heat detector circuitry and horn. For continuous protection in case of power failure. Alarm sounds when air temperature rises above 135°F. Ideal for garages and attics.

Specifications

Brand Name Kidde Item Name Heat Detector
Type Fixed Operating Voltage 0 - 125 V
Color/Finish White Operating Temperature 135 °F
Mounting Surface

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok