Abbotsford
edw284bpl

CHUBB EDWARDS 284B-PL 194°F (90°C) Edwards Heat Detector, Fixed Temperature

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:284B-PL

Description

The 280B-PL Series heat detectors offer fixed temperature or combination rate-of-rise and fixed temperature features. The heat detector is available with a white plastic reversible mounting plate. The plastic plate can be used for either flush or surface mounting. It includes a white skirt which covers the space between detector base and the mounting surface. Detector twists and locks onto mounting plate. Mounting plate may be surface mounted or mounted onto any 3 1/4 (83mm) or 4 (102mm) octagon box.

Specifications

Brand Name Edwards-Signals Item Name Heat Detector
Type Smoke Switcher, Standalone, Fixed Sensor Type Thermal
Operating Voltage 6 - 125 VAC at 3 A, 6 - 24 VDC at 1 A, 125 VDC at 0.3 A, 250 VDC at 0.1 A Dimensions 4-1/2 in dia x 1-13/32 in
Color/Finish White Coverage 2500 sq ft
Operating Temperature 194 °F Mounting Surface, Recessed, Flush
Material Plastic Standards UL, MEA Listed, FM Approved
UPC 782640228579

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok