Abbotsford
edwhd135f

CHUBB EDWARDS HD135F 9V Edwards Signaling HD135F Fyrnetics Hardwire Heat Detector with Battery Backup

Price $74.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:HD135F

Description

Heat detector with test button tests heat detector circuitry and horn. 9V battery backup - for continous protection in case of power failure. Alarm sounds when air temperature rises above 135°F. Ideal for garages and attics. No relay required.

Specifications

Brand Name Edwards-Signals Item Name Heat Detector with 9 V Battery Backup
Sensor Type Electrochemical Operating Voltage 120 VAC
Series/Model 900 Series Voltage Rating 120 VAC
Operating Temperature 135 °F Standards CSA 6.19-01

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok