Abbotsford
mir5601a

MIRCOM 5601A Mircom Mechanical Heat Detector 135ºF Fixed Temperature

Price $49.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:5601A-PK10

Description

System Sensor’s 5600 series mechanical heat detectors offer a low-cost means for property protection against fire, and for non-life-safety installations where smoke detectors are inappropriate. Multiple confi gurations. The 5600 series offers a full-line of configurations to accommodate a broad range of applications. Singlecircuit models are offered, each available for low and high temperature ratings with either fixed temperature or combination fixed temperature/rate-of-rise (ROR) activation. The ROR element of the fixed/ROR models is restorable, to accommodate field-testing the unit. Installation flexibility. To satisfy a variety of installations, the 5600 series easily mounts to single-gang and octagonal back boxes. These models also accommodate four-square back boxes, when used with a square to roundplaster ring. The mounting bracket is reversible to allow for flush and surface-mount back box installations. Visual identification. The 5600 series provides clear markings on the exterior of the unit to ensure that the proper detector is being used. Alphanumeric characters identify the activation method, as well as the temperature rating, in degrees Fahrenheit and Celsius. Fixed temperature models are identified “FX”, while combination fixed/rate-of-rise units are marked “FX/ROR”. The 5600 series also provides a post-activation indicator in the form of a collector. Once the detector has been activated, the collector drops from the unit, to easily identify the specific unit in alarm.

Specifications

Brand Name Mircom Item Name Heat Detector
Type Mechanical Series/Model 5600
Operating Temperature 135 °F Mounting Flush, Surface

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok