Abbotsford
pyrp4010acswca

KIDDE CANADA 120V Smoke Alarm Wireless Talking

Price $89.10 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010ACS-WCA

Description

The Kidde P4010ACS-WCA is an AC/DC powered smoke alarm with 10 year battery backup that features wireless interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85 dB tone during an alarm event and helps reduce confusion with verbal announcements such as "Replace alarm" at end of alarm life and "Hush mode activated" when a nuisance alarm is silenced. The three color LED ring helps users quickly determine standby, alarm or error mode of the alarm. Wireless or hardwire interconnect triggers each connected alarm in the network to sound once smoke is detected. This can provide more time to react. Existing networks of interconnected alarms can be expanded with use of a single P4010ACS-WCA and additional Kidde Wireless alarms.

Specifications

Brand Name Kidde Item Name Smoke Alarm
Type Wireless Talking Voltage Rating 120 V
Sensor Type Photoelectric Material PVC
Humidity 5 - 85% Relative Series/Model P4010
Amperage Rating 53 mA Frequency Rating 60 Hz
Audible Alert Yes Sensitivity Level 2.32 +/- 1.35% /ft OBS
Interconnection Capability Up to 24 Kidde Devices Wiring Type Hardwired
Display LED Battery Type Sealed Lithium
Loudness 85 dB at 10 ft Color White
Dimensions 14.2 cm dia x 4.9 cm D Operating Temperature 4.4 °C
Warranty 10 yr Standards cUL Listed

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok