Abbotsford
brk9120a

FIRST ALERT 9120A 120VAC 9120 Series Hardwired Smoke Alarm

Inventory
Unavailable for order
Manufacturer:FIRST ALERT
Manufacturer #:9120A

Description

The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.PRODUCT FEATURES:- Ionization Smoke Sensing Technology - Single Test/Silence Button - Latching Alarm Indicator - Remembers which unit initiated an alarm - Perfect Mount – Easy install and alignment - 10-Year Limited Warranty

Specifications

Brand Name BRK Item Name Smoke Alarm
Type Audible/Latch Voltage Rating 120 V
Sensor Type Dual Chamber Ionization Number of Sensors 2
Humidity 10 - 90% Relative Amperage Rating 0.04 A
Operating Voltage 120 VAC Frequency Rating 60 Hz
Audible Alert Yes Wiring Type Quick Connect
Display LED Color White
Dimensions 5.58 in dia x 1.97 in H Operating Temperature 40 - 100 °F
Warranty 10 yr Includes AC Connector Assembly, Mounting Bracket, Dust Cover and User's Manual
Standards ULC S-531-02, ISO 9002, CSFM, NFPA 72, HUD, FHA

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok