Abbotsford
brk9120ba

FIRST ALERT 9120BA 120V 9120 Series Hardwired Smoke Alarm with Battery Backup

Price $18.22 / EA Eco fees: $0.50
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:9120BA

Description

The 9120 Series smoke alarms have been designed to install faster, perform better and be even smarter than before. These improvements help reduce nuisance alarms and save you time and money.PRODUCT FEATURES:- Ionization Smoke Sensing Technology - 9V Battery Backup - Single Test/Silence Button - Two Locking Features - Pins are provided to lock battery drawer and/or alarm to base. - Latching Alarm Indicator - Remembers which unit initiated an alarm - 10-Year Limited Warranty

Specifications

Brand Name BRK Item Name Smoke Alarm
Type Audible/Latch Voltage Rating 120 V
Sensor Type Dual Chamber Ionization Number of Sensors 2
Humidity 10 - 90% Relative Amperage Rating 0.04 A
Operating Voltage 120 VAC Frequency Rating 60 Hz
Audible Alert Yes Wiring Type Quick Connect
Display LED Color White
Dimensions 5.58 in dia x 1.97 in H Operating Temperature 40 - 100 °F
Warranty 10 yr Includes AC Connector Assembly, Mounting Bracket, Dust Cover and User's Manual
Standards ULC S-531-02, ISO 9002, CSFM, NFPA 72, HUD, FHA

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok