Abbotsford
pyr0916kca

KIDDE CANADA 0916KCA Kidde Smoke Alarm with Hush®

Price $16.44 / EA Eco fees: $0.50
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:0916KCA

Description

Hush® feature ideal to silence nuisance alarm without removing the battery. Never remove the batteries or disable a smoke alarm. Be safe and replace the batteries annually. Ionization Technology: Better at detecting fast flaming fires. Battery Powered: 9V battery included. Easy installation: no wiring required. Test Button: Tests circuitry and verifies alarm operation. Hush® Button: Quickly silences nuisance alarms. Low Battery Indicator: Warning chirp sounds when battery needs replacement. Special mounting bracket included: Allows for fast installation.

Specifications

Brand Name Kidde Sub Brand Kidde
Item Name Smoke Alarm with Hush Type Battery Operated
Voltage Rating 120 V Sensor Type Ionisation
Mounting Type Surface, Wall/Ceiling Operating Voltage 9 VDC
Audible Alert Yes Loudness 85 DB
Color White Dimensions 6 in dia x 1-1/2 in D
Operating Temperature 40 - 100 °F Environmental Conditions Up to 85% Relative Humidity
Warranty 5 yr Limited Includes Special Mounting Bracket, 9 V Battery
Standards cUlL Listed UPC 047871403752

Packages

8 - UNIT - (8)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok