Abbotsford
aubte503u

8.8"x6.1"x1.3" Aube by Honeywell TE503/U Electronic Indoor and Outdoor Thermometer, White

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:TE503/U

Description

Electronic Indoor and Outdoor Thermometer, White. Displays indoor and outdoor temperature in Degree Celsius or Degree Fahrenheit. Temperature Range: 50 to 70 Degrees Celsius, 58 to 158-Degree Fahrenheit. Outdoor sensor 9.8 ft (3 m) wire included.

Specifications

Brand Name Honeywell Item Name Digital Thermometer
Temperature Rating -58 to 158 °F Battery Type AAA
Display Digital LCD Sensor Type Thermistor
Width 3.3 in Depth 0.7 in
Height 2.9 in Mounting Wall/Tabletop
Color White Includes Outdoor Temperature Sensor with 9.8 ft Sensor Wire, Removable Base for Tabletop Mounting, 1 x Long-Life AAA Battery
Application For Indoor and Outdoor Temperature Display

Packages

1 - UNIT - 1 16 - UNIT - 16 64 - UNIT - 64
This website uses cookies to ensure you get the best experience on our website. Read more
Ok