Abbotsford
panpslcl480

PANDUIT PSL-CL480 240-480VAC Cord Lockout Device, Red

Price $40.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-CL480

Description

Lockout for 240 – 480 VAC corded plugs, 3.25" x 3.25" x 6.50" inside dimensions.KEY FEATURES AND BENEFITS:• Individual corded plugs in a wide range of sizes can be locked out to prevent energization• Constructed of rugged polypropylene providing strength, durability, and added security

Specifications

Brand Name Panduit Sub Brand Safety
Type Cord Lockout Color Red
Width 3.25 in Material Polypropylene
UPC 074983241514

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok