Abbotsford
panpslp

PANDUIT PSL-P 120V Plug Lockout Device, Red

Price $26.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-P

Description

FEATURES AND BENEFITS:• Individual plugs in a wide range of sizes can be locked out to prevent energization• Accommodates padlocks with shackle lengths of 1.50 inches (38.10mm) or greater and plugs with a hole in a blade• Constructed of rugged polycarbonate providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Sub Brand Safety
Item Name Lockout Device Type Plug
Padlock Shackle Maximum Diameter 5/16 in Color Red
Height 41.15 mm Width 46.36 mm
Depth 26 mm Maximum Number of Padlocks 1
Legend Danger Do Not Operate Material Polycarbonate
Packaging Quantity 1/Pack Application Individual Plugs In A Wide Range Of Sizes Can Be Locked Out to Prevent Energization
UPC 074983458233

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok