Abbotsford
panpslws

PANDUIT PSL-WS Toggle Switch Lockout, Red

Price $25.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-WS

Description

FEATURES AND BENEFITS:• Compact secure design fits most toggle switches and some small circuit breakers• Easily attached without removal of faceplate or screws• Accommodates switches: .45 – .78 inches (11.43mm – 19.81mm) tall x.25 – .38 inches (6.35mm – 9.65mm) wide x.25 – .40 inches (6.35mm – 10.16mm) thick• Constructed of rugged nylon and stainless steel providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Sub Brand Safety
Item Name Lockout Device Type Toggle Switch Lockout
Color Red Height 0.78 in
Width 0.38 in Depth 0.4 in
Material Rugged Nylon/Stainless Steel For Use With Toggle Switches and Small Circuit Breakers
Packaging Quantity 1/Pack UPC 074983343782

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok