Abbotsford
idi44810

IDEAL INDUSTRIES 44-810 Hinged Single-Pole Breaker Lockout, 3/Card

Price $44.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-810

Description

Hinged Single-Pole Breaker Lockouts by IDEAL are crafted with locking post design, and locks lever in off position to isolate and prevent the use of breaker. It has a voltage rating of 120/277 Volts and has 0.28-Inch shackle diameter. It features a universal model that has unique screw clamp to lockout all Single-Pole Breakers, and is ideal for applications where panel closure is preferred. Meets RoHS standards.

Specifications

Brand Name Ideal Item Name Circuit Breaker Lockout
Type 1-Pole, Hinged Includes Switching-Off Block
Standards Buy American Compliant, RoHS Compliant UPC 783250448104

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok