Abbotsford
bra66320

W H BRADY 66320 Brady Universal Multi-Pole Breaker Lockout

Price $85.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:W H BRADY
Manufacturer #:66320

Description

Universal multi-pole breaker lockout is made of durable impact-modified nylon and is compatible with most two or three pole breakers with a tie-bar such as GE ITE, Sylvania, Challenger, Bryant, Westinghouse and General Switch Company. Simply tighten thumbscrew to clamp lockout securely over tie bar, then insert lock to prevent clamp from being loosened.

Specifications

Brand Name Brady Item Name Circuit Breaker Lockout
Type Universal, Multi-Pole Tie Bar Padlock Shackle Maximum Diameter 0.28 in
Color Red Height 1.05 in
Width 1-1/4 in Depth 2-1/4 in
Material Polypropylene Packaging Quantity 6/Pack
Standards OSHA 1910.147 Application Electrical Risk Lockout
UPC 754473663209

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok