Abbotsford
idi44809

IDEAL INDUSTRIES 44-809 Universal 277V Single-Pole Breaker Lockout, 3/Card

Price $164.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-809

Description

Universal 277V single-pole breaker lockout. Hinged single-pole lockout with locking post design, locks lever in off position to isolate and prevent breaker use. Universal model features unique screw clamp to lockout all single-pole breakers.

Specifications

Brand Name Ideal Item Name Circuit Breaker Lockout
Type Universal, Hinged Height 1 in
Width 2-1/2 in Depth 4 in
For Use With All Single-Pole Breakers Standards RoHS Compliant
UPC 783250448098

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok