IDEAL INDUSTRIES 44-810 Hinged Single-Pole Breaker Lockout, 3/Card
Description
Hinged Single-Pole Breaker Lockouts by IDEAL are crafted with locking post design, and locks lever in off position to isolate and prevent the use of breaker. It has a voltage rating of 120/277 Volts and has 0.28-Inch shackle diameter. It features a universal model that has unique screw clamp to lockout all Single-Pole Breakers, and is ideal for applications where panel closure is preferred. Meets RoHS standards.
Specifications
Brand Name | Ideal | Item Name | Circuit Breaker Lockout |
Type | 1-Pole, Hinged | Includes | Switching-Off Block |
Standards | Buy American Compliant, RoHS Compliant | UPC | 783250448104 |
Packages
1 - UNIT - 1 |