Abbotsford
idi44823

IDEAL INDUSTRIES 44-823 Large Breaker Lockout

Price $56.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-823

Description

Large Breaker Lockout from IDEAL features a durable plastic construction and is suitable for large 480/600V breaker switches. Lockout bolts lock out breakers up to 2-1/2 in. x 7/8 in. and also accept up to 9/32 in. padlock shackles. Lockout is easy to install without the need of any tools.

Specifications

Brand Name Ideal Item Name Lockout
Type Large Width 2-1/2 in
Standards RoHS Compliant UPC 783250448234

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok