Abbotsford
panpslcbl

PANDUIT PSL-CBL Large Handle Circuit Breaker Lockout Device, Red

Price $42.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-CBL

Description

Large handle circuit breaker lockout.FEATURES AND BENEFITS:• Individual circuit breakers can be locked in the off position quickly and easily without any tools• Compact, universal design fits a wide range of large handle circuit breakers• Accommodates breaker handle dimensions up to .80 inches thick x 3.00 inches wide (20.32mm x 76.20mm)• Easily attached with no modifications to panel or circuit breaker• Constructed of rugged nylon and stainless steel providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Sub Brand Safety
Item Name Circuit Breaker Lockout Type No Hole, Universal
Padlock Shackle Maximum Diameter 3/8 in Color Red
Height 57 mm Width 77.4 mm
Depth 20.32 mm Maximum Number of Padlocks 1
Material Nylon, Stainless Steel For Use With 120/277 V Large Handle Circuit Breakers
Packaging Quantity 1/Pack, 10/Carton Application For Industrial Application
UPC 074983626786

Packages

1 - UNIT - 1 10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok