Abbotsford
kln45200

KLEIN TOOLS 45200 Lockouts with Interlocking Tabs 1-Inch Diameter

Price $12.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:45200

Description

PRODUCT FEATURES:- Specifically designed for locking out power sources such as disconnects, switches, and panel boxes - Double interlocking hasp of tempered steel with patented interlocking tabs for extra security - Hasps are bright zinc-plated - Riveted construction - Six-hole locking bodies coated with red vinyl plastic - Holes will accept up to 5/16-Inch (8 mm) diameter shackles

Specifications

Brand Name Klein Tools Item Name Lockout Hasp with Interlocking Tabs
Type Lockout With Interlocking Tabs Shackle Size Up to 5/16 in
Maximum Number of Padlocks 6 Material Tempered Steel
Color Red Jaw Diameter 1 in
Finish Zinc Plated Head, Vinyl Coated Handle Dimensions 3-3/4 in L x 1 in W x 3/4 in H
Standards OSHA Compliant Application For Locking Out Power Sources such as Disconnects, Switches and Panel Boxes
UPC 092644452000

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok