Abbotsford
panpsl15a

PANDUIT Lockout Hasp with 1.50 inch (38.1mm) Diameter Jaw, Red

Price $24.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-1.5A

Description

Hasp with 1.50" (38.1mm) diameter jaw.KEY FEATURES AND BENEFITS:• Energy sources can be locked out quickly and easily by more than one worker for group lockout applications• Heavy duty hasps with tamper-resistant designs to deter vandalism

Specifications

Brand Name Panduit Item Name Lockout Hasp without Tabs
Type Heavy Duty Shackle Size 1-1/2 in
Maximum Number of Padlocks 6 Material Steel
Color Red Jaw Diameter 1-1/2 in
Finish Zinc Plated Head, PVC Coated Handle Dimensions 114.3 mm L x 9.5 mm W
Application For Group Lockout Applications UPC 074983278527

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok