Abbotsford
idi44971

IDEAL INDUSTRIES 44-971 Standard Lockout/Tagout Kit

Price $480.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-971

Description

The Standard Lockout/Tagout Kit offers an exceptional selection of lockout/tagout devices for maintenance workers and contractors, and includes a small convenient zipper pouch for easy storage with belt loops and rings to clip to a belt or tool pouch.

Specifications

Brand Name Ideal Item Name Lockout/Tagout Kit
Type Standard Material Nylon Zipper
Number of Pieces 25 Color Red
Includes (3) 44-810 Hinged Single Pole Breaker Lockouts, (2) 44-809 Universal 277 V Single Pole Breaker Lockout, (1) 44-807 480/600 V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110 V Small Plug Lockout, (2) 44-907 2 in Shackle Red Padlocks, (2) 44-800 1 in Safety Lockout Hasps, (5) 44-848 Lockout Tags, (5) 44-849 Striped Lockout Tags, (1) Cleat, (1) 44-786 Cleat, (2) 44-783 Universal Multi-Pole Breaker Lockouts, (1) IA-3240 Zipper Pouch Standards RoHS Compliant
UPC 783250449712

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok