Abbotsford
idi44833

IDEAL INDUSTRIES 44-833 Lockout Tag, Vinyl, "Do Not Operate" Striped, 5/Card

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:44-833

Description

IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.

Specifications

Brand Name Ideal Item Name Lockout Tag
Type Heavy Duty, Laminated Legend/Background Color Black/White Legend, Red Striped White Background
Material Plastic Legend DANGER DO NOT OPERATE
Color Red Striped Background Grommet Type Non-Corrosive
Packaging Quantity 5/Card Standards OSHA Compliant
UPC 783250448333

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok