Abbotsford
idi44849

IDEAL INDUSTRIES 44-849 Lockout Tag, Standard, "Do Not Operate", Striped (25/Pack)

Price $128.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-849

Description

Lockout Tag, Standard, "Do Not Operate", Striped, 25/Pkg. IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Lockout Tag Type Standard, Heavy Duty, Laminated
Legend/Background Color Red Striped White Background Material Plastic
Hole Size 7/8 in Legend DO NOT OPERATE
Color Red Striped Background Grommet Type Non-Corrosive
Withstand Pull Force 50 lb Packaging Quantity 25/Pack
Standards Exceeds OSHA 50 LB Pullout Requirement UPC 783250575824

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok