IDEAL INDUSTRIES 44-849 Lockout Tag, Standard, "Do Not Operate", Striped (25/Pack)
Description
Lockout Tag, Standard, "Do Not Operate", Striped, 25/Pkg. IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | Lockout Tag | Type | Standard, Heavy Duty, Laminated |
Legend/Background Color | Red Striped White Background | Material | Plastic |
Hole Size | 7/8 in | Legend | DO NOT OPERATE |
Color | Red Striped Background | Grommet Type | Non-Corrosive |
Withstand Pull Force | 50 lb | Packaging Quantity | 25/Pack |
Standards | Exceeds OSHA 50 LB Pullout Requirement | UPC | 783250575824 |
Packages
1 - UNIT - 1 |