panpsl8

PANDUIT PSL-8 Non-Conductive Lockout Padlock. Red

In Stock
Price $22.86 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-8

Description

KEY FEATURES AND BENEFITS:• Non-conductive lock body and shackle provide protection against electrical hazards• Padlocks can be ordered with various keying options (keyed-alike and master-keyed)• Key-retention feature means that key cannot be removed from padlock when open• Six-pin cylinder design allows for a large number of key options

Specifications

Brand Name Panduit Item Name Safety Padlock
Type Short, Non-Conductive Color/Finish Red
Body Width 40 mm Body Height 45 mm
Body Material Vinyl Covered Aluminum Shackle Diameter 6.6 mm
Shackle Width 19 mm UPC 07498322015

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok