Abbotsford
hamejpa

HAMMOND MANUFACTURING EJPA Hammond Manufacturing 304 SS Padlock Adapter for EJ, Silver

Price $37.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:EJPA
Documents Documents

Description

Padlock adaptor constructed of 2 mm thick 14 gauge stainless steel. Fits directly over the slotted quarter turn preventing access. Once installed, the bolts cannot be removed without the door open. Easy installed in the field, padlock not included. Mounting hardware provided.

Specifications

Brand Name Hammond Manufacturing Sub Brand EJPA Series
Item Name Padlock Adaptor Size 2 mm T
Material 14 ga Stainless Steel Series/Model EJ
For Use With Eclipse Junior Series Enclosures Includes Stainless Steel Mounting Hardware
Standards CSA Certified, UL Listed, Type 4, 4X Rating, RoHS and REACH Compliant UPC 623980357898

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok