Abbotsford
panpslbv1

PANDUIT 0.25 inch-1 inch Ball Valve Lockout Device, Red

Price $42.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-BV1

Description

Ball valve lockout, accommodates 0.25" – 1.00" (6.4mm – 25.4mm) valve pipe diameter.FEATURES AND BENEFITS:• Ball valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily• Accommodates valve diameters ranging from .25 inches (6.35mm) to 3.00 inches (76.20mm)• Constructed of rugged polypropylene providing strength, durability, and added security

Specifications

Brand Name Panduit Sub Brand Safety
Item Name Ball Valve Lockout Type Small
Color Red Width 3.1 in
Depth 5.37 in Material Polypropylene
Temperature Rating -40 to 101.66 °C For Use With 1/4 - 1 in Valve Pipe
Packaging Quantity 1/Pack Application For Ball Valves Regulating Hydraulic, Pneumatic and Chemical Energy can be Locked Out Quickly and Easily
UPC 074983342235

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok