PANDUIT 1.00 inch - 2.50 inch Gate Valve Lockout Device, Red
Description
Gate valve lockout, accommodates 1.00" – 2.50" diameter handle, red.FEATURES AND BENEFITS:• Gate valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily• Accommodates valve handles ranging from 1.00 inch (25.40mm) to 13.00 inches (330.20mm) in diameter• Constructed of rugged polypropylene providing strength, durability, and added security
Specifications
Brand Name | Panduit | Item Name | Gate Valve Lockout |
Type | Valve Lockout | Color | Red |
Height | 3.5 mm | Width | 63.5 mm |
Depth | 1.5 mm | Size | 63.5 mm W x 1.5 mm D x 3.5 mm H |
Material | Polypropylene | For Use With | 1 - 2-1/2 in Valve Handle |
Packaging Quantity | 1/Pack, 10/Carton | Standards | RoHS Compliant |
UPC | 074983443727 |
Packages
5 - UNIT - (5) |