Abbotsford
rac47099

RACK-A-TIERS 47099 Disposable Boot Cover Gloves Respirator

Inventory
Unavailable for order
Manufacturer:RACK-A-TIERS
Manufacturer #:47099

Description

47099 Booty Pack Kit includes: 6 pairs of booties, 4 pairs of nitrile gloves, 4 pairs of vinyl gloves, and 3 N95 respirators.

Specifications

Brand Name Rack-A-Tiers Item Name Booty Pack Kit
Type Slip-Resistant, Waterproof Material Plastic
Fits Shoe Size Size 18 Includes Disposable Boot Covers, Nitrile/Vinyl Gloves and N95 Respirators
Application For Preventing Tracking Wet Mud and Messes in Client’s Homes and Enables Protection for Safety Personnel UPC 625912470996

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok