Abbotsford
rac66455

RACK-A-TIERS 66455 Racksy Knee Pad With Gel Implant

Price $51.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:66455

Description

Knee pads with gel implants.FEATURES & BENEFITS:• Sturdy• Comfortable• Hook&Loop/Elastic Straps

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Knee Pad with Gel Implant Type Home Improvement & Commercial Supplies - Protective Gear
Size Medium Width 6.0 in
Material Elastic Strap Color Black
Closure Type Hook and Loop UPC 625912664555

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok