Abbotsford
kln60184

KLEIN TOOLS 60184 Lightweight Gel Knee Pads

Price $36.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60184

Description

Lightweight Gel Kneepads have slip resistant rubber caps to grip kneeling surface for enhanced stability and balance. Gel and EVA foam cushions the knee to help disperse pressure while kneeling and reducing wearer fatigue. Straps cinch tight for a comfortable, snug fit.

Specifications

Brand Name Klein Tools Item Name Gel Knee Pad
Type Lightweight, Slip-Resistant Width 12 in
Material TPE 40%, Neoprene 20%, EVA Foam 20%, Polyester 15%, Nylon 5% Length 6 in
Thickness 1 in Closure Type Clip
Application For Knee Protection UPC 092644601842

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok