Abbotsford
kln55895

KLEIN TOOLS 55895 Tradesman Pro Magnetic Wristband, Black/Orange

Price $33.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:55895

Description

The Tradesman Pro Magnetic Wristband features rare earth magnets powerful enough to keep your wire nuts, screws, bits, nails and other small parts nearby. No more losing small parts or going back to your tool bag for more. This premium wristband is made with 1680d ballistic material, and is tough enough to stand up to use, yet comfortable enough to stay close to your skin with a breathable mesh interior. The magnetic wristband is contoured with an adjustable closure to fit most wrist sizes comfortably. It will also fit around a belt or tool bag to always keep your small parts handy.

Specifications

Brand Name Klein Tools Sub Brand Tradesman Pro™
Item Name Wristband Type Rare Earth Magnetic
Width 3/4 in Material 1680d Ballistic Weave
Color Black with Orange/Gray Length 13-1/4 in
Application Small Part Accessibility and Storage UPC 092644558955

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok