Abbotsford
kln60053

KLEIN TOOLS 60053 Protective Eyewear, Black Frame, Clear Lens

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60053

Description

These tough glasses meet the Mil Vo ballistic test for impact. The wrap-around polycarbonate lens of these safety glasses provides clear peripheral vision and protection. For indoor environments with normal to low-light. Anti-fog, scratch resistant and anti-UV lens coating.PRODUCT FEATURES:- Wrap-around polycarbonate lens for clear peripheral vision and protection - Frame and lens ventilation channel reduces lens moisture build-up and fogging - Soft, flexible nosepiece provides snug non-slip fit - Soft, comfortable brow-guard for impact energy absorption - Lens available in clear

Specifications

Brand Name Klein Tools Item Name Safety Glasses
Type Standard Lens Material Polycarbonate
Lens Coating Anti-Fog, Scratch-Resistant and Anti-UV Lens Color Clear
UV Protection 99.9% UVA/UVB Frame Style Wraparound
Frame Color Black Temple Style Adjustable Spatulite
Size Universal Frame Material Plastic
Standards ANSI Z87.1-2003, OSHA 1910.133, CSA Z94.3-2002 Application For Indoor Environments with Normal to Low-light
UPC 092644600531

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok