Abbotsford
kln60159

KLEIN TOOLS 60159 Standard Safety Glasses, Clear Lens

Price $13.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60159

Description

Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.

Specifications

Brand Name Klein Tools Item Name Safety Glasses
Type Lightweight, Non-Slip Fit, Standard Lens Material Polycarbonate
Lens Coating Anti-Fog, Anti-Scratch Lens Color Clear
UV Protection 99.9% Frame Style Half Frame, Wraparound
Frame Color Black/Orange Frame Material Nylon
Temple Material Rubber Standards ANSI Z87.1, CSA Z94.3, MIL-PRF-32432A
Application For General Construction UPC 092644601590

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok