Abbotsford
kln60160

KLEIN TOOLS 60160 Standard Safety Glasses, Gray Lens

Price $13.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60160

Description

Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant gray lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.

Specifications

Brand Name Klein Tools Item Name Safety Glasses
Type Lightweight, Non-Slip Fit, Standard Lens Material Polycarbonate
Lens Coating Anti-Fog, Anti-Scratch Lens Color Gray
UV Protection 99.9% Frame Style Half Frame, Wraparound
Frame Color Black/Orange Frame Material Nylon
Temple Material Rubber Standards ANSI Z87.1, CSA Z94.3, MIL-PRF-32432A
Application For General Construction UPC 092644601606

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok