Abbotsford
kln60172

KLEIN TOOLS 60172 PRO Safety Glasses-Wide Lens (2-Pack)

Price $33.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60172

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.

Specifications

Brand Name Klein Tools Item Name Safety Glasses
Type 2-Pack, Lightweight, Non-Slip Fit, Standard, Wide Lens Lens Material Polycarbonate
Lens Coating Anti-Fog, Anti-Scratch Lens Color Clear
UV Protection 99.9% Frame Style Half Frame, Wraparound
Frame Color Black/Orange Frame Material PC-ABS/Nylon
Temple Material Rubber Includes Soft Storage Pouch
Standards ANSI Z87.1, CSA Z94.3, MIL-PRF-32432A Application For General Construction
UPC 092644601729

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok