Abbotsford
hyd26sg

CIRCA METALS .511 inch-.580 inch Diameter 4/0 Hydel Service Grips, Red

Price $25.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:26SG

Description

Grips service galvanized steel 511-580, color red, ASCR 4/0 std.

Specifications

Brand Name Hydel Item Name Service Grip
Conductor Size 4/0 AWG Diameter 0.511 - 0.58 in
Material Steel Color/Finish Galvanized
Color Code Red Packaging Quantity 50/Pack
Standards ISO 9001:2000, CSA Certified

Packages

12 - UNIT - (12) 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok