Abbotsford
hyd3016ge

CIRCA METALS 5/16 inch x 30 inch Hydel Guy End

Price $11.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:3016GE

Description

Grip uniformed guy end black, dimensions (dia,l): 5/16x30.

Specifications

Brand Name Hydel Item Name Uniformed Guy End Grip
Breaking Strength 11150 lb Diameter 5/16 in
Length 30 in Material Galvanized Steel
Color/Finish Black Packaging Quantity 40/Pack
UPC 620757074019

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok