Abbotsford
pasfc52lb

PASS & SEYMOUR FC52LB Support Grips Service & Bus Drop

Price $70.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:FC52LB

Description

Bus drop, Closed mesh, Locking bale. Cable diameter - 15", Bale length - 6.5", Mesh length - Break strength 1,100 lbs.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Bus Drop Grip Type Closed Mesh
Cable Size Cable Dia. Range: 0.530-0.730; Bale Length: 15; Mesh Length: 6.5 In Load Capacity 1100 lb
Material Steel Cable Type Various Types of Electrical Conductor/Cable
Mesh Type Closed Standards UL/CSA Approval
Application Industrial UPC 785007998832

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok