RACK-A-TIERS 43403 Large Rack-A-Tiers 43402 Ventilated Back Support Belt, Nylon Web-Core Interior
Description
Molded Air-Channel Support Belt with hammer holster and tape holder. Features: Air-Channel ventilation contoured back support for maximum comfort. Strengthened by a nylon web-core interior. Size: large.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Support Belt with Hammer Holster and Tape Holder | Type | Large, Molded Air-Channel |
Width | 20.0 in | Waist Size | 35 - 39 in |
Webbing Material | Nylon | Hardware Material | Metal Buckle |
Color | Black | UPC | 625912434035 |
Packages
1 - UNIT - 1 |