BOB DALE GLOVES 20-1-10740-L BDG® 20-1-10740 Specialty Performance Gloves - Large, Black
Description
Breathable mesh back for comfort. Heavy rubber padding on backhand and fingers for maximum impact protection. Terry cloth thumb for perspiration. Synthetic leather palm with reinforced grain leather patches and gel-pack inserts. Neoprene cuff with gore and Velcro closure for extra protection and secure fit.
Specifications
Brand Name | BDG | Sub Brand | X-Site |
Item Name | Anti-Vibration/Impact Gloves | Type | Performance |
Size | Large | Material | Breathable Mesh Back |
Color | Black | Cuff/Wrist Style | Slip-On Cuff with Double Gore |
Closure Type | Hook and Loop | Cut Level | ANSI 4 |
Palm Construction | Synthetic Leather with Reinforced Leather Patch and Gel Pack Insert | Series | 20-1-10740 |
Resists | Abrasion, Cut, Impact, Vibration | Application | For General Purpose, Recreational Activities, Motorsports, Mechanics Industry, Contractors, Construction Industry, Heavy Power, Tool use |
UPC | 063344249887 |
Packages
1 - UNIT - 1 |