bdg99198427

BOB DALE GLOVES 99-1-9842-7 BDG® Ninja® Flex Synthetic Gloves Size 7, Black

Availablefor Backorder
Price $5.25 / EA
Qty EA
Manufacturer:BOB DALE GLOVES
Manufacturer #:99-1-9842-7

Description

Treated with Actifresh®. High density crinkle latex coated palm and fingers. Ultra light weight natural rubber. 15-gauge fashion grade nylon shell. Applications: agriculture, recycling, shipping/receiving and precision assembly.

Specifications

Brand Name BDG Sub Brand Ninja® Flex
Item Name Gloves Size Size 7
Material Seamless Nylon Knit Color Black/Red
Cuff/Wrist Style Seamless Knit Elastic Wrist with Bound Hem Cut Level EN 1
Lining Unlined Palm Construction Crinkle Latex
Series 99-1-9842 Resists Abrasion, Cut, Puncture, Tear
Coating Crinkle Latex Standards ANSI/ISEA 105 Puncture Level 1, Abrasion Resistance Level 3, Cut Resistance Level 1, Tear Resistance Level 1, Puncture Resistance Level 1, CFIA Approved
Application For Recycling, Agriculture, Shipping/Receiving, Durable Goods Assembly UPC 063344296232

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok