bdg991986511

GLOVE NINJA LITE S11KNIT NYLON LATEX PALM

In Stock
Price $5.15 / EA
Qty EA
Manufacturer:BOB DALE GLOVES
Manufacturer #:99-1-9865-11

Description

Ultralight nylon knit with polyurethane palm coating. Seamless 18 gauge knit blue ultralight nylon shell. Black polyurethane palm coating. Elastic wrist. Wing thumb. Unlined.

Specifications

Brand Name BDG Sub Brand X-Site
Item Name Coated Gloves Type Breathable, Dexterity
Gender Unisex Size Size 11 (2X-Large)
Material Nylon Color Black/Blue
Length 11 in Cuff/Wrist Style Hemmed Cuff/Elastic Knitwrist
Cut Level EN 1/EN X Lining Unlined
Palm Construction Polyurethane Series 99-1-9865
Resists Abrasion, Tear Coating Polyurethane
Thickness 18 ga Standards CFIA Listed, EN 388 3121
Application For Automotive, Material Handling, Shipping/Receiving, Construction, Gardening, Injection Molding, General Purpose UPC 063344361862

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok