Abbotsford
bdg99197728

BOB DALE GLOVES 99-1-9772-8 BDG® Nitrile Foam Coated HPPE Knit Cut 5 Glove Size 8, Grey/Black

Inventory
Unavailable for order
Manufacturer:BOB DALE GLOVES
Manufacturer #:99-1-9772-8

Description

Synthetic knit coated gloves are fast becoming the next generation of professional work gloves. They are lightweight, comfortable and offer increased dexterity and flexibility.FEATURES AND BENEFITS:• BDG synthetic gloves• High Performance Polyethylene (HPPE) fiber shell for excellent cut resistance• Nitrile foam coating for a firm grip• CE standard cut resistant level 5• Elastic wrist for secure fit and feel• Machine washable

Specifications

Brand Name BDG Sub Brand Cut-X
Color Black/Gray UPC 063344361152

Packages

12 - UNIT - (12) 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok