Abbotsford
MIL48736910

MILWAUKEE 48-73-6910 CUT 1 GLOVES W/WEAR-DEFENSE

Price $11.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-6910

Description

MILWAUKEE® Cut Level 1 Nitrile Dipped Gloves w/ WEAR-DEFENSE™ Protection deliver the longest glove life while providing better protection for demanding applications. Featuring a 15-gauge knit for increased mobility, these gloves deliver a lighter, more breathable fit with added stretch for ultimate comfort. MILWAUKEE® WEAR-DEFENSE™ Protection provides the most durable coating, maximizing abrasion resistance and extending glove life in high-wear areas. Built for professionals who demand dexterity without compromising durability, these gloves are designed to work harder and last longer.


LGest Life of All 15 GA Cut Gloves. Better Protection.

WEAR-DEFENSE™ Protection - Most Durable Coating

15 GA - Increased Mobility

Ultimate Comfort

Coreless Cut Resistant Yarn

ANSI/ISEA 105-2024 Cut Level 1

ANSI/ISEA 105-2024 Abrasion Level 6

ANSI/ISEA 105-2024 Puncture Level 2

EN388 - 4121A

SMARTSWIPE™ Touchscreen Compatible Fingertips

Packages

6 - UNIT - (6)