BOB DALE GLOVES 20-1-1214-S BDG® 20-1-1214 Mechanic's Goatskin Performance Gloves - Small
Description
Wash and wear. Neoprene knuckle. Elastic wristband with hook and loop closure. Lightweight breathable 4-way stretch fabric back and fingers. Foam padded palm provides excellent vibration resistance. Standard grade leather palm(tan). Applications: landscaping, contractors, mechanics, equipment operators, medium duty applications.
Specifications
Brand Name | BDG | Sub Brand | X-Site |
Item Name | Mechanics Gloves | Type | Performance |
Size | Small | Material | Flexible Spandex Back, Soft Neoprene Knuckle |
Color | Yellow | Cuff/Wrist Style | Elastic Cuff |
Closure Type | Velcro | Palm Construction | Grain Goatskin Leather |
Series | 20-1-1214 | Resists | Abrasion, Vibration |
Application | For Contractors, Mechanics, Landscapers, Equipment Operators, Medium Duty Applications | UPC | 063344331636 |
Packages
1 - UNIT - 1 |